
PLUG METRIC THD YELLOW PE-LLD, 600PK
Mfr # TM-22
Zoro # G310462458
product price: $474.99
/pk 600, $0.79/ea
Free Shipping & Returns
Key Features
Fits Pipe Size
M22 x 1.5
Color
Yellow
Flange Thickness
0.24 in
Inside Length
0.47 in
Material
Linear Low Density Protec Purc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TM-22
Zoro #
G310462458
UPC #
-
Country of Origin
Germany
Dimensions
Fits Pipe Size
M22 x 1.5
Flange Thickness
0.24 in
Inside Length
0.47 in
Flange Dia.
1.1 in
Details
Color
Yellow
Material
Linear Low Density Protec Purc
Description
TM series is designed to protect metric threads from damage and contaminants.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.