
-PLUG-MINI TEO70 BLK002, 1000PK
Mfr # STC-10
Zoro # G810462248
product price: $1,474.99
/pk 1000, $1.47/ea
Free Shipping & Returns
Key Features
Inside Length
0.61 in
Outside Dia.
0.72 in
Inside Dia.
0.64 in
Flange Dia.
0.86 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STC-10
Zoro #
G810462248
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.61 in
Outside Dia.
0.72 in
Inside Dia.
0.64 in
Flange Dia.
0.86 in
Details
Color
Black
Material
70-Flx Teknor Telcar 340 (Natu
Description
STC Series plugs are for use on coupling ports on hydraulic motors, pumps and other control devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.