Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG PULL BLUE LDPE, 100PK

  • Mfr # CT-36

  • Zoro # G710463642


product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns

Key Features

Color
Blue Standard
Plug Length
1 in
Outside Dia.
Small End: 1.97 in; Large End: 2.02 in
Flange Dia.
2.13 in
Fits Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT-36
Zoro #
G710463642
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
1 in
Outside Dia.
Small End: 1.97 in; Large End: 2.02 in
Flange Dia.
2.13 in
Fits Pipe Size
2 in

Details

Color
Blue Standard
Material
01-LPE Low Density Polyethylen

Description

The CT Series is designed to plug and protect Type L- and M- copper tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.