Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG PULL BLUE LDPE, 1500PK

  • Mfr # CT-4

  • Zoro # G410463638


product price: $439.99
/pk 1500, $0.29/ea
Free Shipping & Returns

Key Features

Flange Dia.
0.38 in
Fits Pipe Size
1/4 in
Color
Blue Standard
Plug Length
0.38 in
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT-4
Zoro #
G410463638
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
0.38 in
Fits Pipe Size
1/4 in
Plug Length
0.38 in
Outside Dia.
Small End: 0.32 in; Large End: 0.33 in

Details

Color
Blue Standard
Material
01-LPE Low Density Polyethylen

Description

The CT Series is designed to plug and protect Type L- and M- copper tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.