
PLUG PULL BLUE LDPE, 1800PK
Mfr # CT-12
Zoro # G210463821
product price: $677.99
/pk 1800, $0.38/ea
Free Shipping & Returns
Key Features
Plug Length
1/2 in
Material
01-LPE Low Density Polyethylen
Flange Dia.
0.63 in
Outside Dia.
Small End: 0.54 in; Large End: 0.56 in
Color
Blue Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-12
Zoro #
G210463821
UPC #
-
Country of Origin
United States
Dimensions
Plug Length
1/2 in
Flange Dia.
0.63 in
Outside Dia.
Small End: 0.54 in; Large End: 0.56 in
Fits Pipe Size
1/2 in
Details
Material
01-LPE Low Density Polyethylen
Color
Blue Standard
Description
The CT Series is designed to plug and protect Type L- and M- copper tubing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.