Zoro Homepage

PLUG PULL BLUE LDPE, 200PK

  • Mfr # CT-28

  • Zoro # G910463640


product price: $141.99
/pk 200, $0.71/ea
Free Shipping & Returns

Key Features

Color
Blue Standard
Fits Pipe Size
1-1/8 in
Material
01-LPE Low Density Polyethylen
Plug Length
1 in
Flange Dia.
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-28
Zoro #
G910463640
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1-1/8 in
Plug Length
1 in
Flange Dia.
1.38 in
Outside Dia.
Small End: 1.26 in; Large End: 1.3 in

Details

Color
Blue Standard
Material
01-LPE Low Density Polyethylen

Description

The CT Series is designed to plug and protect Type L- and M- copper tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.