
PLUG PULL BLUE LDPE, 20PK
Mfr # CT-48
Zoro # G210463678
product price: $80.55
/pk 20, $4.03/ea
Free Shipping & Returns
Key Features
Material
01-LPE Low Density Polyethylen
Outside Dia.
Small End: 3.41 in; Large End: 3.45 in
Fits Pipe Size
3-1/2 in
Plug Length
1 in
Color
Blue Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT-48
Zoro #
G210463678
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
Small End: 3.41 in; Large End: 3.45 in
Fits Pipe Size
3-1/2 in
Plug Length
1 in
Flange Dia.
3.63 in
Details
Material
01-LPE Low Density Polyethylen
Color
Blue Standard
Description
The CT Series is designed to plug and protect Type L- and M- copper tubing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.