Zoro Homepage

PLUG PULL BLUE LDPE, 3000PK

  • Mfr # CT-20

  • Zoro # G210462190


product price: $556.99
/pk 3000, $0.19/ea
Free Shipping & Returns

Key Features

Color
Blue Standard
Fits Pipe Size
3/4 in
Plug Length
3/4 in
Flange Dia.
0.88 in
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-20
Zoro #
G210462190
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
3/4 in
Plug Length
3/4 in
Flange Dia.
0.88 in
Outside Dia.
Small End: 0.78 in; Large End: 0.81 in

Details

Color
Blue Standard
Material
01-LPE Low Density Polyethylen

Description

The CT Series is designed to plug and protect Type L- and M- copper tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.