
PLUG PULL BLUE LDPE, 40PK
Mfr # CT-44
Zoro # G410463744
product price: $154.99
/pk 40, $3.87/ea
Free Shipping & Returns
Key Features
Flange Dia.
3.13 in
Plug Length
1 in
Outside Dia.
Small End: 2.93 in; Large End: 2.99 in
Material
01-LPE Low Density Polyethylen
Color
Blue Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-44
Zoro #
G410463744
UPC #
-
Country of Origin
United States
Dimensions
Flange Dia.
3.13 in
Plug Length
1 in
Outside Dia.
Small End: 2.93 in; Large End: 2.99 in
Fits Pipe Size
3 in
Details
Material
01-LPE Low Density Polyethylen
Color
Blue Standard
Description
The CT Series is designed to plug and protect Type L- and M- copper tubing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.