
PLUG PULL BLUE LDPE, 50PK
Mfr # CT-40
Zoro # G310463639
product price: $86.55
/pk 50, $1.73/ea
Free Shipping & Returns
Key Features
Plug Length
1 in
Flange Dia.
2.63 in
Fits Pipe Size
2-1/2 in
Material
01-LPE Low Density Polyethylen
Color
Blue Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-40
Zoro #
G310463639
UPC #
-
Country of Origin
United States
Dimensions
Plug Length
1 in
Flange Dia.
2.63 in
Fits Pipe Size
2-1/2 in
Outside Dia.
Small End: 2.45 in; Large End: 2.5 in
Details
Material
01-LPE Low Density Polyethylen
Color
Blue Standard
Description
The CT Series is designed to plug and protect Type L- and M- copper tubing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.