Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG PULL BLUE LDPE, 50PK

  • Mfr # CT-52

  • Zoro # G810463719


product price: $214.99
/pk 50, $4.30/ea
Free Shipping & Returns

Key Features

Flange Dia.
4.13 in
Outside Dia.
Small End: 3.89 in; Large End: 3.93 in
Color
Blue Standard
Material
01-LPE Low Density Polyethylen
Plug Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT-52
Zoro #
G810463719
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
4.13 in
Outside Dia.
Small End: 3.89 in; Large End: 3.93 in
Plug Length
1 in
Fits Pipe Size
4 in

Details

Color
Blue Standard
Material
01-LPE Low Density Polyethylen

Description

The CT Series is designed to plug and protect Type L- and M- copper tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.