Zoro Homepage

PLUG PULL BLUE LDPE, 9000PK

  • Mfr # CT-12

  • Zoro # G110462344


product price: $1,589.99
/pk 9000, $0.18/ea
Free Shipping & Returns

Key Features

Plug Length
1/2 in
Material
01-LPE Low Density Polyethylen
Flange Dia.
0.63 in
Outside Dia.
Small End: 0.54 in; Large End: 0.56 in
Fits Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-12
Zoro #
G110462344
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
1/2 in
Flange Dia.
0.63 in
Outside Dia.
Small End: 0.54 in; Large End: 0.56 in
Fits Pipe Size
1/2 in

Details

Material
01-LPE Low Density Polyethylen
Color
Blue Standard

Description

The CT Series is designed to plug and protect Type L- and M- copper tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.