Zoro Homepage

PLUG PULL GREEN LDPE, 1000PK

  • Mfr # OT-16

  • Zoro # G110461095


product price: $56.85
/pk 1000, $0.06/ea

Key Features

Fits Pipe Size
5/8 in
Color
Standard Green
Inside Length
0.62 in
Outside Dia.
Small End: 0.646 in; Large End: 0.676 in
Flange Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT-16
Zoro #
G110461095
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
5/8 in
Inside Length
0.62 in
Outside Dia.
Small End: 0.646 in; Large End: 0.676 in
Flange Dia.
3/4 in

Details

Color
Standard Green
Material
01-LPE Low Density Polyethylen

Description

OT series plugs are designed to protect Type K-Style copper tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.