Zoro Homepage

PLUG PULL GREEN LDPE, 100PK

  • Mfr # OT-36

  • Zoro # G410460989


product price: $235.99
/pk 100, $2.36/ea
Free Shipping & Returns

Key Features

Flange Dia.
2.13 in
Material
01-LPE Low Density Polyethylen
Color
Standard Green
Inside Length
1 in
Outside Dia.
Small End: 1.96 in; Large End: 2.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT-36
Zoro #
G410460989
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
2.13 in
Inside Length
1 in
Outside Dia.
Small End: 1.96 in; Large End: 2.01 in
Fits Pipe Size
2 in

Details

Material
01-LPE Low Density Polyethylen
Color
Standard Green

Description

OT series plugs are designed to protect Type K-Style copper tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.