Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG PULL GREEN LDPE, 200PK

  • Mfr # OT-28

  • Zoro # G010460952


product price: $166.99
/pk 200, $0.83/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Inside Length
1 in
Color
Standard Green
Outside Dia.
Small End: 1.24 in; Large End: 1.28 in
Fits Pipe Size
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OT-28
Zoro #
G010460952
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1 in
Outside Dia.
Small End: 1.24 in; Large End: 1.28 in
Fits Pipe Size
1-1/8 in
Flange Dia.
1.38 in

Details

Material
01-LPE Low Density Polyethylen
Color
Standard Green

Description

OT series plugs are designed to protect Type K-Style copper tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.