Zoro Homepage

PLUG PULL GREEN LDPE, 300PK

  • Mfr # OT-24

  • Zoro # G910461103


product price: $226.99
/pk 300, $0.76/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
1 in
Material
01-LPE Low Density Polyethylen
Inside Length
0.88 in
Outside Dia.
Small End: 0.99 in; Large End: 1.02 in
Color
Standard Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT-24
Zoro #
G910461103
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1 in
Inside Length
0.88 in
Outside Dia.
Small End: 0.99 in; Large End: 1.02 in
Flange Dia.
1.12 in

Details

Material
01-LPE Low Density Polyethylen
Color
Standard Green

Description

OT series plugs are designed to protect Type K-Style copper tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.