Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG PULL GREEN LDPE, 5000PK

  • Mfr # OT-16

  • Zoro # G210454003


product price: $1,292.99
/pk 5000, $0.26/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Standard Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OT-16
Zoro #
G210454003
UPC #
-
Country of Origin
United States

Details

Material
01-LPE Low Density Polyethylen
Color
Standard Green

Description

OT series plugs are designed to protect Type K-Style copper tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.