Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG PULL GREEN LDPE, 7500PK

  • Mfr # OT-4

  • Zoro # G510454666


product price: $892.99
/pk 7500, $0.12/ea
Free Shipping & Returns

Key Features

Color
Standard Green
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OT-4
Zoro #
G510454666
UPC #
-
Country of Origin
United States

Details

Color
Standard Green
Material
01-LPE Low Density Polyethylen

Description

OT series plugs are designed to protect Type K-Style copper tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.