Zoro Homepage

PLUG PZ ORANGE LDPE, 2000PK

  • Mfr # PZP-201

  • Zoro # G910461530


product price: $631.99
/pk 2000, $0.32/ea
Free Shipping & Returns

Key Features

Flange Dia.
3/4 in
Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen
Inside Dia.
0.49 in
Outside Dia.
Small End: 0.55 in; Large End: 0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZP-201
Zoro #
G910461530
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
3/4 in
Inside Dia.
0.49 in
Outside Dia.
Small End: 0.55 in; Large End: 0.59 in
Inside Length
1/2 in

Details

Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen

Description

The PZP Series tapered plugs were designed to protect hydraulic and air-hose fittings, but are versatile enough to fit a variety of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.