Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG PZ ORANGE LDPE, 200PK

  • Mfr # PZP-104

  • Zoro # G610461403


product price: $186.99
/pk 200, $0.93/ea
Free Shipping & Returns

Key Features

Inside Length
0.69 in
Inside Dia.
1.12 in
Flange Dia.
1.91 in
Outside Dia.
Small End: 1.188 in; Large End: 1.305 in
Material
01-LPE Low Density Polyethylen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PZP-104
Zoro #
G610461403
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.69 in
Inside Dia.
1.12 in
Flange Dia.
1.91 in
Outside Dia.
Small End: 1.188 in; Large End: 1.305 in

Details

Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)

Description

The PZP Series tapered plugs were designed to protect hydraulic and air-hose fittings, but are versatile enough to fit a variety of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.