Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG SUCKER ROD BLK LDPE, 1500PK

  • Mfr # FPN-8

  • Zoro # G510461848


product price: $417.99
/pk 1500, $0.28/ea
Free Shipping & Returns

Key Features

Color
Black
Flange Dia.
2 in
Material
01-LPE Low Density Polyethylen
Inside Length
0.38 in
Fits Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPN-8
Zoro #
G510461848
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
2 in
Inside Length
0.38 in
Fits Pipe Size
1 in
Outside Dia.
1.415 in

Details

Color
Black
Material
01-LPE Low Density Polyethylen

Description

FPN series plugs are designed to protect sucker-rod threaded couplings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.