Zoro Homepage

PLUG SUCKER ROD BLK LDPE, 700PK

  • Mfr # FPN-5

  • Zoro # G010454579


product price: $384.99
/pk 700, $0.55/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Black
Outside Dia.
0.975 in
Flange Dia.
1.38 in
Fits Pipe Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPN-5
Zoro #
G010454579
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.975 in
Flange Dia.
1.38 in
Fits Pipe Size
5/8 in
Inside Length
0.38 in

Details

Material
01-LPE Low Density Polyethylen
Color
Black

Description

FPN series plugs are designed to protect sucker-rod threaded couplings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.