
-PLUG TEO70 BLK002, 5000PK
Mfr # STC-06
Zoro # G610462417
product price: $2,404.99
/pk 5000, $0.48/ea
Free Shipping & Returns
Key Features
Flange Dia.
0.57 in
Outside Dia.
0.43 in
Material
70-Flx Teknor Telcar 340 (Natu
Inside Length
0.47 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STC-06
Zoro #
G610462417
UPC #
-
Country of Origin
United States
Dimensions
Flange Dia.
0.57 in
Outside Dia.
0.43 in
Inside Length
0.47 in
Inside Dia.
0.38 in
Details
Material
70-Flx Teknor Telcar 340 (Natu
Color
Black
Description
STC Series plugs are for use on coupling ports on hydraulic motors, pumps and other control devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.