Zoro Homepage

-PLUG TEO70 BLK002, 5000PK

  • Mfr # STC-08

  • Zoro # G410462365


product price: $2,471.99
/pk 5000, $0.49/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.59 in
Flange Dia.
0.7 in
Material
70-Flx Teknor Telcar 340 (Natu
Inside Length
0.6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC-08
Zoro #
G410462365
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
0.59 in
Flange Dia.
0.7 in
Inside Length
0.6 in
Inside Dia.
0.51 in

Details

Material
70-Flx Teknor Telcar 340 (Natu
Color
Black

Description

STC Series plugs are for use on coupling ports on hydraulic motors, pumps and other control devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.