Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG THREADED BLUE HDPE, 1400PK

  • Mfr # DPN-4

  • Zoro # G510464238


product price: $1,765.99
/pk 1400, $1.26/ea
Free Shipping & Returns

Key Features

Color
Blue Standard
Fits Pipe Size
1/4 in
Flange Thickness
0.31 in
Outside Dia.
0.56 in
Inside Length
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPN-4
Zoro #
G510464238
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1/4 in
Flange Thickness
0.31 in
Outside Dia.
0.56 in
Inside Length
0.3 in

Details

Color
Blue Standard
Material
Hdpe Alathon 5040

Description

Designed for use in aircraft and hydraulic equipment applications and seals out contaminants while protecting threads. A rolled thread allows the plug to be pushed or threaded in. Threads meet UN/UNS specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.