Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG THREADED BLUE HDPE, 200PK

  • Mfr # DPN-20

  • Zoro # G510464153


product price: $955.99
/pk 200, $4.78/ea
Free Shipping & Returns

Key Features

Color
Blue Standard
Outside Dia.
1.62 in
Fits Pipe Size
1-1/4 in
Material
Hdpe Alathon 5040
Flange Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DPN-20
Zoro #
G510464153
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.62 in
Fits Pipe Size
1-1/4 in
Flange Thickness
1/4 in
Inside Length
0.45 in

Details

Color
Blue Standard
Material
Hdpe Alathon 5040

Description

Designed for use in aircraft and hydraulic equipment applications and seals out contaminants while protecting threads. A rolled thread allows the plug to be pushed or threaded in. Threads meet UN/UNS specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.