Zoro Homepage

PLUG THREADED BLUE HDPE, 400PK

  • Mfr # DPN-16

  • Zoro # G710464144


product price: $791.99
/pk 400, $1.98/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.38 in
Material
Hdpe Alathon 5040
Flange Thickness
1/4 in
Inside Length
0.45 in
Fits Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPN-16
Zoro #
G710464144
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.38 in
Flange Thickness
1/4 in
Inside Length
0.45 in
Fits Pipe Size
1 in

Details

Material
Hdpe Alathon 5040
Color
Blue Standard

Description

Designed for use in aircraft and hydraulic equipment applications and seals out contaminants while protecting threads. A rolled thread allows the plug to be pushed or threaded in. Threads meet UN/UNS specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.