Zoro Homepage

PLUG THREADED BLUE HDPE, 5000PK

  • Mfr # DPN-8

  • Zoro # G610462943


product price: $4,325.99
/pk 5000, $0.87/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
1/2 in
Flange Thickness
0.31 in
Material
Hdpe Alathon 5040
Color
Blue Standard
Inside Length
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPN-8
Zoro #
G610462943
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1/2 in
Flange Thickness
0.31 in
Inside Length
0.32 in
Outside Dia.
0.88 in

Details

Material
Hdpe Alathon 5040
Color
Blue Standard

Description

Designed for use in aircraft and hydraulic equipment applications and seals out contaminants while protecting threads. A rolled thread allows the plug to be pushed or threaded in. Threads meet UN/UNS specifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.