
PLUG THREADED BLUE HDPE, 500PK
Mfr # DPN-12
Zoro # G310464186
product price: $1,084.99
/pk 500, $2.17/ea
Free Shipping & Returns
Key Features
Material
Hdpe Alathon 5040
Flange Thickness
0.31 in
Outside Dia.
1.12 in
Fits Pipe Size
3/4 in
Color
Blue Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPN-12
Zoro #
G310464186
UPC #
-
Country of Origin
United States
Dimensions
Flange Thickness
0.31 in
Outside Dia.
1.12 in
Fits Pipe Size
3/4 in
Inside Length
0.42 in
Details
Material
Hdpe Alathon 5040
Color
Blue Standard
Description
Designed for use in aircraft and hydraulic equipment applications and seals out contaminants while protecting threads. A rolled thread allows the plug to be pushed or threaded in. Threads meet UN/UNS specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.