Zoro Homepage

PLUG THREADED RED LDPE, 24PK

  • Mfr # PD-HF-18 (LDPE)

  • Zoro # G610464367


product price: $17.59
/pk 24, $0.73/ea

Key Features

Fits Pipe Size
7/8 in
Flange Thickness
1/4 in
Material
01-LPE Low Density Polyethylen
Color
Caplug Red
Flange Dia.
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD-HF-18 (LDPE)
Zoro #
G610464367
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
7/8 in
Flange Thickness
1/4 in
Flange Dia.
1-1/2 in
Inside Length
0.93 in

Details

Material
01-LPE Low Density Polyethylen
Color
Caplug Red

Description

The PD series plugs are designed for use on flared JIC fittings and will seal low-pressure requirements with light finger tightening. May be used on 37° flare fittings without gaskets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.