
PLUG WD FLG PULL ORANGE LDPE, 200PK
Mfr # WPT-250-WP
Zoro # G610455655
product price: $166.99
/pk 200, $0.83/ea
Free Shipping & Returns
Key Features
Fits Pipe Size
M33 x 2/M36
Flange Dia.
1.88 in
Material
01-LPE Low Density Polyethylen
Inside Dia.
Bottom: 1.202 in; Top: 1.297 in
Color
Orange(Standard)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WPT-250-WP
Zoro #
G610455655
UPC #
-
Country of Origin
United States
Dimensions
Fits Pipe Size
M33 x 2/M36
Flange Dia.
1.88 in
Inside Dia.
Bottom: 1.202 in; Top: 1.297 in
Inside Length
3/4 in
Details
Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)
Description
WPT Series tapered plugs feature a center pull-tab design that extends above the flange for easy removal. The extra-wide flange protects more surface area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.