Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugs for Threaded Connectors, PK 10

  • Mfr # EP-24

  • Zoro # G911929763


product price: $12.79
/pk 10, $1.28/ea

Key Features

Color
Yellow
End Type
Closed
Material
LDPE
For Thread Size
1 1/2"-18
End Outside Diameter
1.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP-24
Zoro #
G911929763
UPC #
-
Country of Origin
United States

Dimensions

For Thread Size
1 1/2"-18
End Outside Diameter
1.64 in
Base Outside Diameter
1.46 in
Inside Diameter
1.39 in

Details

Color
Yellow
Item
Plugs for Threaded Connectors
End Type
Closed
Material
LDPE
Service Temperature - Maximum
175 Degrees F
Service Temperature - Minimum
-94 Degrees F

Description

Plugs for Threaded Connectors, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.