Zoro Homepage

Plugs, Plastic, Threaded, JIC Fittings

  • Mfr # CD-3

  • Zoro # G710039960


product price: $0.05
/ea
Sold in multiples of 5000 for $250.00

Key Features

End Type
Closed
Color
Red
Material
LDPE
For Use With
Flared JIC Fittings
For Thread Type
Flared JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-3
Zoro #
G710039960
UPC #
-
Country of Origin
United States

Dimensions

For Thread Size
3/8"-24
For Tube Size
3/16 in
Overall Length
0.47 in
Inside Diameter
0.19 in

Details

End Type
Closed
Color
Red
Item
Plugs, Plastic, Threaded, JIC Fittings
Material
LDPE
For Use With
Flared JIC Fittings
For Thread Type
Flared JIC
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001

Description

Plugs, Plastic, Threaded, JIC Fittings, Material LDPE, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.