
Plugs, Yellow, EP, Threaded Connectors
Mfr # EP-12
Zoro # G810040033
product price: $0.22
/eaSold in multiples of 1000 for $220.00
Key Features
Material
LDPE
End Type
Closed
Color
Yellow
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
For Use With
Threaded Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP-12
Zoro #
G810040033
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.66 in
Base Outside Diameter
0.72 in
For Thread Size
3/4"-20
End Outside Diameter
0.86 in
Details
Item
Plugs, Yellow, EP, Threaded Connectors
Material
LDPE
End Type
Closed
Color
Yellow
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
For Use With
Threaded Connectors
Service Temperature - Maximum
175 Degrees F
Service Temperature - Minimum
-94 Degrees F
Description
Plugs, Yellow, EP, Threaded Connectors, Material LDPE, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.