
Plugs, Yellow, EP, Threaded Connectors
Mfr # EP-16
Zoro # G210040015
product price: $0.10
/eaSold in multiples of 2500 for $250.00
Key Features
Color
Yellow
Material
LDPE
End Type
Closed
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
For Use With
Threaded Connectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP-16
Zoro #
G210040015
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.89 in
End Outside Diameter
1.12 in
For Thread Size
1"-20
Base Outside Diameter
0.96 in
Details
Color
Yellow
Item
Plugs, Yellow, EP, Threaded Connectors
Material
LDPE
End Type
Closed
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
For Use With
Threaded Connectors
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
Description
Plugs, Yellow, EP, Threaded Connectors, Material LDPE, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.