Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plugs, Yellow, Plastic, Threaded, JIC

  • Mfr # CD-6

  • Zoro # G110039966


product price: $0.07
/ea
Sold in multiples of 5000 for $350.00

Key Features

Color
Red
Material
LDPE
End Type
Closed
Overall Length
0.53 in
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-6
Zoro #
G110039966
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.53 in
Inside Diameter
0.38 in
For Tube Size
3/8 in
For Thread Size
9/16"-18

Details

Item
Plugs, Yellow, Plastic, Threaded, JIC
Color
Red
Material
LDPE
End Type
Closed
Standards
IATF 16949, ISO 13485, ISO 14001, ISO 9001
Service Temperature - Maximum
175 Degrees F
Service Temperature - Minimum
-94 Degrees F
For Use With
Flared JIC Fittings
For Thread Type
Flared JIC

Description

Plugs, Yellow, Plastic, Threaded, JIC, Material LDPE, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.