Zoro Homepage

POST VALVE WRENCH FL GRN ABS, 500PK

  • Mfr # PVW-01

  • Zoro # G110442315


product price: $471.99
/pk 500, $0.94/ea
Free Shipping & Returns

Key Features

Material
Ineos Abs
Color
Green
Dim B
1.17 in (29.72 mm)
Dim D
0.25 in (6.35 mm)
Dim A
3.5 in (88.9 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVW-01
Zoro #
G110442315
UPC #
-
Country of Origin
United States

Details

Material
Ineos Abs
Color
Green
Dim B
1.17 in (29.72 mm)
Dim D
0.25 in (6.35 mm)
Dim A
3.5 in (88.9 mm)
Dim C
0.39 in (9.78 mm)

Description

THE PVW Series post-valve wrench for medical gas cylinder offers three different ports the user can choose from to provide the most comfortable fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.