Powder Peel Blue Discs, 2 mil Thick, Blue, 1000 PK
Mfr # SH-46992
Zoro # G014793728
product price: $55.35
/pk 1000, $0.06/eaKey Features
Tape Color
Blue
Color
Blue
Tape Thickness
2 mil
Series
PB SH
Clean Removal Time
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-46992
Zoro #
G014793728
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
2 mil
Imperial Tape Shape Diameter
3/4 in
Disc Diameter
3/4 in
Metric Tape Shape Diameter
19.05 mm
Thickness
2 mil
Details
Item
Powder Peel Blue Discs
Tape Color
Blue
Color
Blue
Series
PB SH
Clean Removal Time
Not Rated
Tape Shape
Disc
Tape Backing Material
Polyester Film
Temperature Range
Up to 400 Degrees F
Tape Backing Construction
Film
Tape Brand
Caplugs
Environment
High-Temperature
Product Form
Pre-Cut
Maximum Tape Performance Temperature
400 Degrees F
Tape Type
High-Temperature Disc Tape
Tape Sub-Type
Curve Surface Tape
Tape Adhesive Material
Silicone
Surface Compatibility
Powder Coated Paints
For Temperature Application
High Temperature
Description
Film Tape, Tape Color Blue, Tape Brand Caplugs, Brand and Series Caplugs PB SH, Imperial Tape Length 72 yd, Imperial Tape Width Not Applicable, Imperial Tape WxL Not Applicable, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Temperature Range Up to 400 Degrees F, Series PB SH, Tape Type High-Temperature Disc Tape, Tape Sub-Type Curve Surface Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.