Zoro Homepage

Powder Peel Blue Discs, 2 mil Thick, Blue, 2000 PK

  • Mfr # SH-46982

  • Zoro # G714793738


product price: $51.65
/pk 2000, $0.03/ea

Key Features

Tape Color
Blue
Color
Blue
Tape Thickness
2 mil
Tape Backing Material
Polyester Film
Series
PB SH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-46982
Zoro #
G714793738
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2 mil
Imperial Tape Shape Diameter
3/8 in
Metric Tape Shape Diameter
9.53 mm
Disc Diameter
3/8 in
Thickness
2 mil

Details

Item
Powder Peel Blue Discs
Tape Color
Blue
Color
Blue
Tape Backing Material
Polyester Film
Series
PB SH
Tape Shape
Disc
Clean Removal Time
Not Rated
Tape Backing Construction
Film
Maximum Tape Performance Temperature
400 Degrees F
Environment
High-Temperature
Product Form
Pre-Cut
Tape Brand
Caplugs
Tape Type
High-Temperature Disc Tape
Temperature Range
Up to 400 Degrees F
Tape Sub-Type
Curve Surface Tape
Tape Adhesive Material
Silicone
Surface Compatibility
Powder Coated Paints
For Temperature Application
High Temperature

Description

Film Tape, Tape Color Blue, Tape Brand Caplugs, Brand and Series Caplugs PB SH, Imperial Tape Length 72 yd, Imperial Tape Width Not Applicable, Imperial Tape WxL Not Applicable, Tape Thickness 2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -100 Degrees F, Temperature Range Up to 400 Degrees F, Series PB SH, Tape Type High-Temperature Disc Tape, Tape Sub-Type Curve Surface Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.