Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PP08 YEL002 MINI, 800PK

  • Mfr # BSP-3/8

  • Zoro # G610465562


product price: $1,181.99
/pk 800, $1.48/ea
Free Shipping & Returns

Key Features

Inside Length
0.36 in
Flange Dia.
0.886 in
Color
Yellow
Material
08-Ppr Usi Pp8462Hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSP-3/8
Zoro #
G610465562
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.36 in
Flange Dia.
0.886 in

Details

Color
Yellow
Material
08-Ppr Usi Pp8462Hr

Description

BSP Series threaded plugs provide positive protective sealing on ports threaded for British Standard Pipe fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.