Zoro Homepage

PP548 NAT001, 260PK

  • Mfr # CVC-1.25-2 1/2-HL

  • Zoro # G910459568


product price: $529.99
/pk 260, $2.04/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.03 in
Usable Length
2.41 in
Material
Pp, Huntsman P5M4K-046
Color
Natural Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVC-1.25-2 1/2-HL
Zoro #
G910459568
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1.03 in
Usable Length
2.41 in

Details

Material
Pp, Huntsman P5M4K-046
Color
Natural Color
Item
Hinged Container

Description

CVC Series hinged containers are equipped with a tethered top for constant protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.