
PP548 NAT001, 500PK
Mfr # CVC-1.50-1/2-HL
Zoro # G510459951
product price: $579.99
/pk 500, $1.16/ea
Free Shipping & Returns
Key Features
Outside Dia.
1.47 in
Usable Length
0.52 in
Material
Pp, Huntsman P5M4K-046
Color
Natural Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVC-1.50-1/2-HL
Zoro #
G510459951
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1.47 in
Usable Length
0.52 in
Details
Material
Pp, Huntsman P5M4K-046
Color
Natural Color
Item
Hinged Container
Description
CVC Series hinged containers are equipped with a tethered top for constant protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.