
PP560 NAT001, 500PK
Mfr # CVC-2.00-1/2-TC
Zoro # G210458926
product price: $199.99
/pk 500, $0.40/ea
Free Shipping & Returns
Key Features
Outside Dia.
1.81 in
Material
Hival 2535
Usable Length
0.49 in
Color
Natural Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVC-2.00-1/2-TC
Zoro #
G210458926
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1.81 in
Usable Length
0.49 in
Details
Material
Hival 2535
Color
Natural Color
Item
Hinged Container
Description
CVC Series hinged containers are equipped with a tethered top for constant protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.