
PR00125 1/8in RED POWDER, 500PK
Mfr # PC750X1000RT
Zoro # G810516644
product price: $39.49
/pk 500, $0.08/eaKey Features
Tape Color
Green
Material
Polyester Tape
Number of Tabs per Roll
500
Tape Core Diameter
0.75 x 1 in (19.05 x 25.40 mm)
Tape Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC750X1000RT
Zoro #
G810516644
UPC #
-
Country of Origin
United States
Dimensions
Tape Core Diameter
0.75 x 1 in (19.05 x 25.40 mm)
Details
Tape Color
Green
Material
Polyester Tape
Number of Tabs per Roll
500
Tape Shape
Rectangle
Description
PC-SH series green polyester tape is a die-cut disc version of our PC21 high-temperature polyester film tape. Available in circles, squares and rectangles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.