Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PR05500 5-1/2in RED POWDER, 500PK

  • Mfr # PCD562X1375

  • Zoro # G110516603


product price: $80.89
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Tape Color
Green
Material
Polyester Tape
Number of Tabs per Roll
500
Tape Core Diameter
0.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCD562X1375
Zoro #
G110516603
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Core Diameter
0.562 in

Details

Tape Color
Green
Material
Polyester Tape
Number of Tabs per Roll
500

Description

A die-cut donut version of our PC21 high temperature polyester film tape. It is the industry standard for general purpose powder coating applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.