Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROPANE CYLINDER CAPS, Black, Low Density Polyethylene 4000 PK

  • Mfr # PCAP-2003-S 2003SQ2

  • Zoro # G2674930


product price: $328.99
/pk 4000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Low Density Polyethylene
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
No
Hardness
Shore D41 - 46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCAP-2003-S 2003SQ2
Zoro #
G2674930
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
0.98 in
Overall Length
0.41 in

Details

Item
PROPANE CYLINDER CAPS
Color
Black
Material
Low Density Polyethylene
Maximum Intermittent Temperature
175 Degrees F
Includes Flange
No
Hardness
Shore D41 - 46
Features
Easy Removal by End-User, Protects Against Impact and Contaminants During Storage and Transit
Maximum Continuous Temperature
150 Degrees F
Series
PCAP Series

Description

PROPANE CYLINDER CAPS, PCAP Series Series, Outside Diameter 0.98 in, Overall Length 0.41 in, Includes Flange No, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.