Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROTECTOR ORANGE LDPE, 140PK

  • Mfr # FLGV-115-1

  • Zoro # G910458998


product price: $66.79
/pk 140, $0.48/ea

Key Features

Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)
Head Size
2.44 in
Fits Pipe Size
2-1/2 in
Inside Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLGV-115-1
Zoro #
G910458998
UPC #
-
Country of Origin
United States

Dimensions

Head Size
2.44 in
Fits Pipe Size
2-1/2 in
Inside Length
3/4 in

Details

Item
Flange Protector
Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)

Description

The FLGV series valve flange plugs feature a tapered body and wide flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.