Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROTECTOR ORANGE LDPE, 450PK

  • Mfr # FLGV-117

  • Zoro # G310459472


product price: $692.99
/pk 450, $1.54/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)
Fits Pipe Size
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLGV-117
Zoro #
G310459472
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
3-1/2 in

Details

Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)

Description

The FLGV series valve flange plugs feature a tapered body and wide flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.