Zoro Homepage

PROTECTOR ORANGE LDPE, 500PK

  • Mfr # FLGV-110

  • Zoro # G810458920


product price: $1,020.99
/pk 500, $2.04/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)
Fits Pipe Size
3/4 in
Inside Length
1/2 in
Head Size
0.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLGV-110
Zoro #
G810458920
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
3/4 in
Inside Length
1/2 in
Head Size
0.72 in

Details

Item
Flange Protector
Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)

Description

The FLGV series valve flange plugs feature a tapered body and wide flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.