Zoro Homepage

PROTECTOR ORANGE LDPE, 800PK

  • Mfr # FLGV-109

  • Zoro # G010458935


product price: $1,587.99
/pk 800, $1.98/ea
Free Shipping & Returns

Key Features

Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)
Inside Length
1/2 in
Head Size
0.54 in
Fits Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLGV-109
Zoro #
G010458935
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1/2 in
Head Size
0.54 in
Fits Pipe Size
1/2 in

Details

Item
Flange Protector
Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)

Description

The FLGV series valve flange plugs feature a tapered body and wide flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.